Lamp High Pressure Sodium E40 Ges 400W Diffuse Elliptical W

Order Code: ZT5110604S

£104.99 Inc VAT (20%)


Description

Ledvance LAMP HIGH PRESSURE SODIUM E40 GES 400W DIFFUSE ELLIPTICAL W High Pressure Sodium Lamps 4050300024394

Specifications for Lamp High Pressure Sodium E40 Ges 400W Diffuse Elliptical W
  • Diameter
    122mm
  • Colour Temperature
    2000 K
  • Lamp Efficacy
    141 lm/W
  • Luminous Flux
    56500 lm
  • Average Nominal Lifespan
    32000 h
  • Wattage
    400W
  • Length
    285mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome