Lamp High Pressure Sodium E40 Ges 600W CLR Tublr W/o Ignito

Order Code: ZT5021448S

£219.99 Inc VAT (20%)


Description

Ledvance LAMP HIGH PRESSURE SODIUM E40 GES 600W CLR TUBLR W/O IGNITO High Pressure Sodium Lamps 4008321284303

Specifications for Lamp High Pressure Sodium E40 Ges 600W CLR Tublr W/o Ignito
  • Colour Temperature
    2000 K
  • Diameter
    47mm
  • Average Nominal Lifespan
    24000 h
  • Wattage
    600W
  • Lamp Efficacy
    144 lm/W
  • Length
    285mm
  • Luminous Flux
    86500 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome