Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp High Pressure Sodium ES 70W Colr 220 Ctd Elliptical
By Signify
Order Code:
ZT5098593S
£15.99
Inc VAT (20%)
£17.99
11% off
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.35
4%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-high-pressure-sodium-es-70w-colr-220-ctd-elliptical/p/ZT5098593S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP HIGH PRESSURE SODIUM ES 70W COLR 220 CTD ELLIPTICAL HPS-H & -I 50-110W 70SONI
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lamp High Pressure Sodium ES 70W Colr 220 Ctd Elliptical
Colour Temperature
2000 K
Diameter
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome