Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp High Pressure Sodium G x 12-1 50W Colr 825 Sng Ended Tubl
By Signify
Order Code:
ZT4982433S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£74.39
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-high-pressure-sodium-g-x-12-1-50w-colr-825-sng-ended-tubl/p/ZT4982433S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP HIGH PRESSURE SODIUM GX12-1 50W COLR 825 SNG ENDED TUBL SDW-TG 50SDWTG
Tags:
#BulkDiscount
Specifications
Specifications for Lamp High Pressure Sodium G x 12-1 50W Colr 825 Sng Ended Tubl
Colour Temperature
2575 K
Diameter
20mm
Luminous Flux
2400 lm
Average Nominal Lifespan
10000 h
Lamp Efficacy
44 lm/W
Wattage
50W
Length
103mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome