Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp High Pressure Sodium Ges 100W Colr 220 Ctd Elliptical
By Signify
Order Code:
ZT5098626S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.31
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-high-pressure-sodium-ges-100w-colr-220-ctd-elliptical/p/ZT5098626S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP HIGH PRESSURE SODIUM GES 100W COLR 220 CTD ELLIPTICAL HPS Plus 100-400W 100SONPLUS
Tags:
#BulkDiscount
Specifications
Specifications for Lamp High Pressure Sodium Ges 100W Colr 220 Ctd Elliptical
Diameter
76mm
Colour Temperature
2000 K
Wattage
100W
Average Nominal Lifespan
36000 h
Bulb Fitting
E40
Luminous Flux
9700 lm
Lamp Efficacy
97 lm/W
Length
186mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome