Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp High Pressure Sodium Ges 150W Colr 220 Ctd Elliptical
By Signify
Order Code:
ZT5101080S
£21.99
Inc VAT (20%)
£23.99
8% off
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.67
6%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-high-pressure-sodium-ges-150w-colr-220-ctd-elliptical/p/ZT5101080S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP HIGH PRESSURE SODIUM GES 150W COLR 220 CTD ELLIPTICAL HPS Plus 100-400W 150SONPLUS
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lamp High Pressure Sodium Ges 150W Colr 220 Ctd Elliptical
Colour Temperature
2000 K
Diameter
91mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome