Lamp High Pressure Soduim Eliptical ES E27 70W

Order Code: ZT5095283S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Newlec LAMP HIGH PRESSURE SODUIM ELIPTICAL ES E27 70W Industrial High Intensity Discharge (NEW2184) NLHPSE70

Specifications for Lamp High Pressure Soduim Eliptical ES E27 70W
  • Colour Temperature
    2000 K
  • Diameter
    72mm
  • Bulb Fitting
    E27
  • Wattage
    70W
  • Average Nominal Lifespan
    28000 h
  • Luminous Flux
    6270 lm
  • Lamp Efficacy
    89 lm/W
  • Length
    156mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome