Lamp High Pressure Soduim Eliptical Ges E40 250W

Order Code: ZT5093991S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%


Description

Newlec LAMP HIGH PRESSURE SODUIM ELIPTICAL GES E40 250W Industrial High Intensity Discharge (NEW2184) NLHPSE250

Specifications for Lamp High Pressure Soduim Eliptical Ges E40 250W
  • Colour Temperature
    2000 K
  • Luminous Flux
    30875 lm
  • Wattage
    250W
  • Bulb Fitting
    E40
  • Lamp Efficacy
    123 lm/W
  • Average Nominal Lifespan
    28000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome