Lamp High Pressure Soduim Tubular ES E27 70W

Order Code: ZT5094064S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Newlec LAMP HIGH PRESSURE SODUIM TUBULAR ES E27 70W Industrial High Intensity Discharge (NEW2184) NLHPST70

Specifications for Lamp High Pressure Soduim Tubular ES E27 70W
  • Colour Temperature
    2000 K
  • Average Nominal Lifespan
    28000 h
  • Bulb Fitting
    E27
  • Wattage
    70W
  • Lamp Efficacy
    92 lm/W
  • Luminous Flux
    6500 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome