Lamp High Pressure Soduim Tubular Ges E40 250W

Order Code: ZT5093963S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.536%
10 +£36.0712%


Description

Newlec LAMP HIGH PRESSURE SODUIM TUBULAR GES E40 250W Industrial High Intensity Discharge (NEW2184) NLHPST250

Specifications for Lamp High Pressure Soduim Tubular Ges E40 250W
  • Colour Temperature
    2000 K
  • Luminous Flux
    33000 lm
  • Average Nominal Lifespan
    28000 h
  • Bulb Fitting
    E40
  • Lamp Efficacy
    132 lm/W
  • Wattage
    250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome