Lamp High Pressure Soduim Tubular Ges E40 400W

Order Code: ZT5094060S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.318%


Description

Newlec LAMP HIGH PRESSURE SODUIM TUBULAR GES E40 400W Industrial High Intensity Discharge (NEW2184) NLHPST400

Specifications for Lamp High Pressure Soduim Tubular Ges E40 400W
  • Colour Temperature
    2000 K
  • Luminous Flux
    56700 lm
  • Wattage
    400W
  • Bulb Fitting
    E40
  • Lamp Efficacy
    141 lm/W
  • Average Nominal Lifespan
    28000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome