Lamp Metal HaLide Double Ended Linear MH-DE R x 7S 150W 4000K

Order Code: ZT5094030S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Newlec LAMP METAL HALIDE DOUBLE ENDED LINEAR MH-DE RX7S 150W 4000K Industrial High Intensity Discharge (NEW2184) NLMHDE150

Specifications for Lamp Metal HaLide Double Ended Linear MH-DE R x 7S 150W 4000K
  • Colour
    White
  • Colour Temperature
    4200 K
  • Bulb Fitting
    RX7s
  • Wattage
    150W
  • Luminous Flux
    11250 lm
  • Lamp Efficacy
    75 lm/W
  • Average Nominal Lifespan
    10000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome