Lamp Metal HaLide Eliptical Ges E40 250W 4000K

Order Code: ZT5092030S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Newlec LAMP METAL HALIDE ELIPTICAL GES E40 250W 4000K Industrial High Intensity Discharge (NEW2184) NLDMHE250W

Specifications for Lamp Metal HaLide Eliptical Ges E40 250W 4000K
  • Diameter
    90mm
  • Colour
    White
  • Colour Temperature
    4500 K
  • Lamp Efficacy
    88 lm/W
  • Luminous Flux
    22000 lm
  • Wattage
    250W
  • Length
    215mm
  • Average Nominal Lifespan
    10000 h
  • Bulb Fitting
    E40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome