Lamp Metal HaLide Eliptical Ges E40 400W 4000K

Order Code: ZT5092013S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£68.616%


Description

Newlec LAMP METAL HALIDE ELIPTICAL GES E40 400W 4000K Industrial High Intensity Discharge (NEW2184) NLDMHE400W

Specifications for Lamp Metal HaLide Eliptical Ges E40 400W 4000K
  • Diameter
    120mm
  • Colour Temperature
    4500 K
  • Colour
    White
  • Luminous Flux
    35000 lm
  • Length
    296mm
  • Wattage
    400W
  • Bulb Fitting
    E40
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    87 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome