Lamp Metal HaLide Tubular Ges E40 250W 4000K

Order Code: ZT5092119S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Newlec LAMP METAL HALIDE TUBULAR GES E40 250W 4000K Industrial High Intensity Discharge (NEW2182) NLDMHT250W

Specifications for Lamp Metal HaLide Tubular Ges E40 250W 4000K
  • Diameter
    46mm
  • Colour
    White
  • Colour Temperature
    4500 K
  • Average Nominal Lifespan
    10000 h
  • Bulb Fitting
    E40
  • Length
    245mm
  • Wattage
    250W
  • Lamp Efficacy
    92 lm/W
  • Luminous Flux
    23000 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome