Lamp Metal HaLide Tubular Ges E40 400W 4000K

Order Code: ZT5092153S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Newlec LAMP METAL HALIDE TUBULAR GES E40 400W 4000K Industrial High Intensity Discharge (NEW2182) NLDMHT400W

Specifications for Lamp Metal HaLide Tubular Ges E40 400W 4000K
  • Diameter
    46mm
  • Colour Temperature
    4500 K
  • Colour
    White
  • Luminous Flux
    37000 lm
  • Average Nominal Lifespan
    10000 h
  • Length
    285mm
  • Wattage
    400W
  • Lamp Efficacy
    92 lm/W
  • Bulb Fitting
    E40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome