Fuse Bank 6 Way 63A - 2500522283

Order Code: ZT5036592S

£449.99 Inc VAT (20%)


Description

Eaton FUSE BANK 6 WAY 63A Fuse Banks RSFB636

Specifications for Fuse Bank 6 Way 63A - 2500522283
  • Rated Current
    63A
  • Number of Poles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome