Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
High Speed Semiconductor Fuses
Water Heater Instantaneous In Line 4.8KW - ES4
By Zip Heaters
Order Code:
ZT5021304S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/high-speed-semiconductor-fuses/water-heater-instantaneous-in-line-4-8kw-es4/p/ZT5021304S
Add to quotation
View all High Speed Semiconductor Fuses
Description
Zip Heaters WATER HEATER INSTANTANEOUS IN LINE 4.8KW ES ES4
Specifications
Specifications for Water Heater Instantaneous In Line 4.8KW - ES4
Depth
87mm
Width
186mm
Height
135mm
IP Rating
IP25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome