Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Incandescent Light Bulbs
110V Festoon Lighting Kit ES 22m
By Connexion
Order Code:
ZT3673490S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.34
5%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/incandescent-light-bulbs/110v-festoon-lighting-kit-es-22m/p/ZT3673490S
Add to quotation
View all Incandescent Light Bulbs
Description
110V Festoon Lighting Kit ES 22m
Tags:
#BulkDiscount
Specifications
Specifications for 110V Festoon Lighting Kit ES 22m
Product Type
Festoon Lighting Kit
Length
22m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome