Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Incandescent Light Bulbs
20m LED Festoon Kit 7x10W
By Connexion
Order Code:
ZT3673497S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/incandescent-light-bulbs/20m-led-festoon-kit-7x10w/p/ZT3673497S
Add to quotation
View all Incandescent Light Bulbs
Description
20m LED Festoon Kit 7x10w
Tags:
#BulkDiscount
Specifications
Specifications for 20m LED Festoon Kit 7x10W
Length
20m
Product Type
LED Festoon Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome