Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Incandescent Light Bulbs
Bulb Incandescent Ba 15D 6W 48V
By Schneider Electric
Order Code:
ZT5000630S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/incandescent-light-bulbs/bulb-incandescent-ba-15d-6w-48v/p/ZT5000630S
Add to quotation
View all Incandescent Light Bulbs
Description
Schneider Electric BULB INCANDESCENT BA 15D 6W 48V Beacons DL1BEE
Specifications
Specifications for Bulb Incandescent Ba 15D 6W 48V
Colour
Colourless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome