0
1

Defender 110V ES LED 22M GLS Festoon Kit (Guards Bulbs)

Order Code: ZT1026412X

£65.99 Inc VAT (20%)


Description

The Defender LED Festoon kit offers a great solution for lighting walkways with ease.

• Kit features 22M hanging light chain with 10 holders bulb fittings and guards
• LED Bulbs
• Fully insulated
• 10x 10W bulbs included
• 100W
• 800 Lumens
• Light spread 240°

See full description
Specifications for Defender 110V ES LED 22M GLS Festoon Kit (Guards Bulbs)
  • Lumens
    8,000Lumens
  • Power Source
    Corded
  • Colour
    Yellow
  • Type
    String
  • Voltage
    110V
  • Bulb Type
    LED
  • MFR Part No.
    E89811
  • Watts
    100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome