Faithfull Festoon Lights with a 13amp 240V plug. Specifications: Watts: 50W.Voltage: 230V.Length: 22m.Type: LED.Number of Bulbs: 10.Bulb spacing 2m.Lumens per Bulb: 400.Light colour: Cool White (6500k) .IP rating: IP44.Max. Daisy Chain: x 8 (total length 176M with 80 LED bulbs) .