0
1
2
3
4

FPPSLFESTL22 Festoon Lights 10 LED Bulbs 110V 22m

Order Code: ZT3346606S

£79.99 Inc VAT (20%)


Description

This Faithfull Festoon Light on a 22 metre cable is supplied with 10 x bulbs (110V) The compact LED bulbs are spaced 2m apart, with each bulb providing a bright white 400 lumen light output. Screw mounting holes allow the bulbs to be securely fixed. Up to 8 sets of these festoon lights can be daisy chained together, maximum 176M with 80 LED bulbs. The yellow cable offers maximum visibility on the worksite. Fitted with a 16 Amp 110 Volt plug.

These festoon lights will provide a very effective solution to illuminating a large area, there will be instant light in multiple locations without shadows which can be caused by tripod lighting.

Specifications:

Watts: 50W.
Voltage: 110V.
Length: 22m.
Type: LED.
Number of Bulbs: 10.
Bulb spacing 2m.
Lumens per Bulb: 400.
Light colour: Cool White (6500k) .
IP rating: IP44.
Max. Daisy Chain: x 8 (total length 176M with 80 LED bulbs) .

Technical Specs
Watts: 50W.
Voltage: 110V.
Length: 22m.
Type: LED.
Number of Bulbs: 10
Bulb spacing 2m
Lumens per Bulb: 400.
Light colour: Cool White (6500k) .
IP rating: IP44.
Max. Daisy Chain: x 8 (total length 176M with 80 LED bulbs) .

See full description
Specifications for FPPSLFESTL22 Festoon Lights 10 LED Bulbs 110V 22m
  • Type
    Festoon Lights
  • Wattage
    50W
  • Power Source
    Corded 110V
  • Light Type
    Festoon Lights
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome