0
1

LED BC (B22) Golf Filament Non-Dimmable Bulb, Warm White 470 lm 4W ENGS12871

Order Code: ZT1277691P

BC (B22)
£4.99 Inc VAT (20%)
£5.9916.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These Clear Finish Energizer LED Golf Bulbs have a decorative filament making them ideal for decorative fittings. They replicate traditional halogen bulbs in appearance and output, whilst offering an 85% energy saving versus their halogen equivalent. The bulbs are a true retro fit design, provide instant, flicker-free light and have an average rated life of 15,000 hours. This Energizer LED Golf Filament Non-Dimmable Bulb has the following specification Fitting BC (B22) Input Wattage 4W (40W equivalent) Lumens of Light 470 lm Switching Cycles 40,000 Average Rated Life 15,000 hours Colour Temperature 2,700K (Warm White) Lamp Dimensions 45 x 78mm Dimmable No Rated E

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome