0
1

LED ES (E27) Opal Candle Non-Dimmable Bulb, Daylight 470 lm 5.2W ENGS13574

Order Code: ZT1277695P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

These Opal Finish Energizer LED Candle Bulbs replicate traditional halogen bulbs in appearance and output, whilst offering an 85% energy saving versus their halogen equivalent. The bulbs are a true retro fit design, provide instant, flicker-free light and have an average rated life of 15,000 hours. Specification Fitting ES (E27) Input Wattage 5.9W (40W equivalent) Lumens of Light 520 lm Switching Cycles 40,000 Average Rated Life 15,000 hours Colour Temperature 6,500K (Daylight) Lamp Dimensions 38 x 112mm Dimmable No Rated F

See full description
Specifications for LED ES (E27) Opal Candle Non-Dimmable Bulb, Daylight 470 lm 5.2W ENGS13574
  • MFR Part No.
    S13574
  • Lumens
    470
  • Bulb Fitting
    ES (E27)
  • Wattage
    5.2 (40) Equiv
  • Colour
    Daylight
  • Output
    470Lumens
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome