Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Incandescent Light Bulbs
LED Festoon Lighting Kit 50m 110V 20x5W
By Connexion
Order Code:
ZT3673468S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/incandescent-light-bulbs/led-festoon-lighting-kit-50m-110v-20x5w/p/ZT3673468S
Add to quotation
View all Incandescent Light Bulbs
Description
LED Festoon Lighting Kit 50m 110V 20x5W
Specifications
Specifications for LED Festoon Lighting Kit 50m 110V 20x5W
Length
50m
Product Type
LED Festoon Lighting Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome