LED SES (E14) Pygmy Filament Bulb, Warm White 240 lm 2W ENGS13561

Order Code: ZT1277693P

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The Energizer LED Pygmy Filament Bulb replicates a traditional halogen bulb in appearance and output, whilst offering an 85% energy saving versus its halogen equivalent. With an average rated life of 15,000 hours. Specification Fitting SES (E14) Input Wattage 2W (20W equivalent) Lumens of Light 200 lm Switching Cycles 40,000 Average Rated Life 15,000 hours Colour Temperature 3,000K (Warm White) Lamp Dimensions 26 x 60mm Dimmable No Rated E

See full description
Specifications for LED SES (E14) Pygmy Filament Bulb, Warm White 240 lm 2W ENGS13561
  • MFR Part No.
    S13561
  • Lumens
    240
  • Bulb Fitting
    SES (E14)
  • Wattage
    2 (20) Equiv
  • Colour
    Warm White
  • Output
    240Lumens
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome