0
1
2
3
4
5

Outdoor Flexible LED Light Strip 5m LTH5MORSTRIP

Order Code: ZT2598440S

£83.99 Inc VAT (20%)


Description

The Link2Home Outdoor Strip light uses LEDs to change the light to suit your mood. You can choose white (warm or cool) or one of 16 million colour variations. In addition, it can also be synched to your music to flash on the beat and create an at home disco. The strip light is compatible with the Link2Home Pro app or voice control with Amazon Echo or Google Home devices. Use the Link2Home Pro app to set up precise timers that can be customised by days of the week. Set up countdown timers, too. Ideal for expanding home security and innovation, you can use these lights to set up a range of automation features, including automatically turning lights on or off as you enter or leave your home, or change with sunrise or sunset. You can also link your lamps with other Link2Home devices such as turning lights on if an external camera detects movement. System Requirements Wi-Fi connection, mobile smartphone or tablet with iOS 8 or later, or Android 4.1 or later, free Link2Home Pro app account. Full app integration and voice control through Amazon Alexa-enabled devices or Google Home devices. Supplied with 1 x Smart Controller and 1 x BS Plug. Specification Input Voltage 12V Power 6W/M +3.5W/M+3.5W/M LED Chip Source 5050 RGB 30LEDs+2835 W 30LEDs+2835WW 30LEDs Total LED Quantity 90LEDs/M Lumen 230 lm/m Colour Temperature 2700-6500K+RGB Lifespan 20,000 hours Beam Angle 120 IP Rating IP44 Width 12mm Wi-Fi Protocol 2.4GHz Wi-Fi Standard IEEE 802.11b/g/n Bluetooth Protocol 4.0 Bluetooth Standard IEEE 802.15.1b/g/n

See full description
Specifications for Outdoor Flexible LED Light Strip 5m LTH5MORSTRIP
  • Fitting Type
    Outdoor Light Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome