Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Incandescent Light Bulbs
Spare Mini-pod Bulb 500W240V
By Kennedy
Order Code:
ZT1026086X
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/incandescent-light-bulbs/spare-mini-pod-bulb-500w240v/p/ZT1026086X
Add to quotation
Schedule an order and save 5%
View all Incandescent Light Bulbs
Description
Suitable for use with all standard PIR lights, mini-pod floodlights, tripod site lights etc.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spare Mini-pod Bulb 500W240V
Number of Bulbs
1
Maximum Wattage
500W
Bulb Type
Halogen
Light Type
Halogen Floodlight Bulbs
Overall Width
118mm
Overall Height
10mm
Overall Depth
10mm
Voltage
240V
Body Material
Glass
MFR Part No.
LP02824