2 Light Wall Light Chrome

Order Code: ZT3311304S

£89.99 Inc VAT (20%)


Description

2 Light Wall Light Chrome | Features: Finish: Chrome | Material: Mld Steel | IP Rating: IP20 | Max Height (cm) : 17 | Width (cm) : 32.5 | Projection (cm) : 18.5 | No. of Lights: 2 | Lamp Type: E14 | Dimmable: Yes, With External Dimmable Switch | Wattage (max) : 40W | Bulb Included: No | Number of Lights: 1 & 2 Light | Colour: Chrome: 14: 1

Specifications for 2 Light Wall Light Chrome
  • Bulb Included
    No
  • Width
    32.5cm
  • Projection
    18.5cm
  • Product Type
    Wall Light
  • Maximum Wattage
    40W
  • Lamp Type
    E14
  • Finish
    Chrome
  • Material
    Mild Steel
  • No. of Lights
    2
  • IP Rating
    IP20
  • Max Height
    17cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome