Agatha 2 Light Indoor Wall Light Brushed Nickel, G9

Order Code: ZT3310925S

£269.99 Inc VAT (20%)


Description

Agatha 2 Light Indoor Wall Light Brushed Nickel, G9 | Description: This range offers single and three light pendants, as well as matching wall lights to complete the look of the room. Available in a choice of two finishes; brushed nickel and polished chrome. All fittings are rated IP44, making them suitable in bathroom settings as well as regular interior areas. The LED light provides plenty of illumination while keeping energy consumption down to a minimum. All lamps are included with the fittings. The wall lamps and three light pendants include an integrated LED lamp inside the clear acrylic centre rod. Ceiling lights are convertible from pendant to semi-flush fittings. | Features: Finish: Brushed Nickel, Material: Brass, IP Rating: IP44, Height (cm) : 49.3, Width (cm) : 13.5, Projection (cm) : 21.5, No. of Lights: 2, Lamp Type: G9, Kelvin: 3000, Lumens: 320, Wattage (max) : 3.5, Weight (kg) : 2.2

See full description
Specifications for Agatha 2 Light Indoor Wall Light Brushed Nickel, G9
  • Height
    49.3cm
  • Finish
    Brushed Nickel
  • Projection
    21.5cm
  • Lamp Type
    G9
  • Lumens
    320
  • IP Rating
    IP44
  • Colour Temperature
    3000K
    3000
  • Product Type
    Indoor Wall Light
  • Maximum Wattage
    3.5
  • Material
    Brass
  • Weight
    2.2kg
  • Number of Lights
    2
  • Width
    13.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome