Alton 1 Light Wall Light Satin Chrome with Matt Opal Glass Shade, E14

Order Code: ZT3310243S

£42.99 Inc VAT (20%)


Description

Alton 1 Light Wall Light Satin Chrome with Matt Opal Glass Shade, E14 | Description: This is a single wall light with a satin chrome and opal glass finish; both dimmable and suitable for use with LED lamps. Matching items available in this range, and it also comes in antique brass | Features: Finish: Matt Opal Glass, Satin Chrome, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 19, Width (cm) : 12.5, Projection (cm) : 19.5, No. of Lights: 1, Lamp Type: E14, Bulb: Golf, Wattage (max) : 60

See full description
Specifications for Alton 1 Light Wall Light Satin Chrome with Matt Opal Glass Shade, E14
  • Dimmable
    Yes
  • Number of Lights
    1
  • Finish
    Satin Chrome
  • Product Type
    Wall Light
  • Lamp Type
    E14
  • Maximum Wattage
    60W
  • Shade
    Matt Opal Glass
  • Projection
    19.5cm
  • Bulb Shape
    Golf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome