Alton 2 Light Indoor Wall Light Antique Brass with Opal Glass, E14

Order Code: ZT3310325S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Alton 2 Light Indoor Wall Light Antique Brass with Opal Glass, E14 | Description: A twin wall light with an antique brass and opal glass finish; both dimmable and suitable for use with LED lamps. Matching items available in this range, and it also comes in satin chrome | Features: Finish: Opal Glass, Antique Brass, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 19, Width (cm) : 33, Projection (cm) : 15.5, No. of Lights: 2, Lamp Type: E14, Bulb: Golf, Wattage (max) : 60

See full description
Specifications for Alton 2 Light Indoor Wall Light Antique Brass with Opal Glass, E14
  • Number of Lights
    2
  • Lamp Type
    E14
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Finish
    Antique Brass
  • Product Type
    Indoor Wall Light
  • Bulb Shape
    Golf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome