Ascona 2 Light Indoor Glass Candle Wall Light Antique Brass, E14

Order Code: ZT3311523S

£92.99 Inc VAT (20%)


Description

Ascona 2 Light Indoor Glass Candle Wall Light Antique Brass, E14 | Description: This is a modern design candelabra style collection which is sure to provide ample lighting and a positive addition to the door at the same time. The squared arms are twisted in and out of each other, creating an interesting fitting which is sure to add class and style to the room. Available in a choice of sizes and finishes, the range is sure to offer the perfect fitting for your room. Complete with a pull-cord switch. This wall light is also available in eight light, five light and twelve light ceiling lights. All fittings are also available in satin silver and chrome. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 28, Width (cm) : 32, Projection (cm) : 16, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Ascona 2 Light Indoor Glass Candle Wall Light Antique Brass, E14
  • Number of Lights
    2
  • Switched
    Yes
  • Weight
    0.8kg
  • Height
    28cm
  • Maximum Wattage
    60W
  • Product Type
    Candle Wall Light
  • Width
    32cm
  • IP Rating
    IP20
  • Finish
    Antique Brass
  • Projection
    16cm
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome