Ascona 2 Light Indoor Glass Candle Wall Light Satin Silver, E14

Order Code: ZT3311528S

£89.99 Inc VAT (20%)


Description

Ascona 2 Light Indoor Glass Candle Wall Light Satin Silver, E14 | Description: This is a modern design candelabra style collection which is sure to provide ample lighting and a positive addition to the door at the same time. The squared arms are twisted in and out of each other, creating an interesting fitting which is sure to add class and style to the room. Available in a choice of sizes and finishes, the range is sure to offer the perfect fitting for your room. Complete with a pull-cord switch. This wall light is also available in eight light, five light and twelve light ceiling lights. All fittings are also available in antique brass and chrome. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 28, Width (cm) : 32, Projection (cm) : 16, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Ascona 2 Light Indoor Glass Candle Wall Light Satin Silver, E14
  • Bulb Included
    No
  • Height
    28cm
  • Weight
    0.8kg
  • Projection
    16cm
  • Class
    1 (Earthed)
  • Lamp Type
    E14
  • Product Type
    Candle Wall Light
  • IP Rating
    IP20
  • Width
    32cm
  • Number of Lights
    2
  • Finish
    Satin Silver
  • Maximum Wattage
    60W
  • Switched
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome