Astoria 1 Light Indoor Wall Uplighter Tiffany Style Glass, E14

Order Code: ZT3310950S

£189.99 Inc VAT (20%)


Description

Astoria 1 Light Indoor Wall Uplighter Tiffany Style Glass, E14 | Description: The wall light uses dynamic lines in true art deco style. It incorporates bevelled and textured glass producing a stunning light effect. Compatible with LED lamps and matching items available. | Features: Finish: Tiffany Style Glass, IP Rating: IP20, Height (cm) : 26, Width (cm) : 30, Projection (cm) : 14, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Astoria 1 Light Indoor Wall Uplighter Tiffany Style Glass, E14
  • Lamp Type
    E14
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Finish
    Tiffany Style Glass
  • Bulb Type
    Incandescent
  • Width
    30cm
  • Projection
    14cm
  • Height
    26cm
  • Number of Lights
    1
  • IP Rating
    IP20
  • Product Type
    Wall Uplighter
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome