Balance 1 Light Indoor Dome Wall Light Polished White, Nickel, E27

Order Code: ZT3310918S

£144.99 Inc VAT (20%)


Description

Balance 1 Light Indoor Dome Wall Light Polished White, Nickel, E27 | Description: This is a large collection which offers different style light fittings, allowing you to create a complete lighting theme throughout the room. This fitting has a contemporary white finish with polished nickel elements which add a retro style to the look of this collection, making it easy to place in both modern and traditional environments. All fittings are compatible with LED lamps. Each shade has a silver metallic lining, and includes an acrylic diffuser. | Features: Finish: White, Nickel, Material: Metal, Plastic, IP Rating: IP20, Height (cm) : 23.7, Diameter (cm) : 16, Projection (cm) : 26, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40, Weight (kg) : 0.9

See full description
Specifications for Balance 1 Light Indoor Dome Wall Light Polished White, Nickel, E27
  • Wattage
    40
  • IP Rating
    IP20
  • Finish
    White, Nickel
  • Maximum Wattage
    40W
  • Material
    Metal, Plastic
  • Diameter
    16cm
  • Number of Lights
    1
  • Lamp Type
    E27
  • Height
    23.7cm
  • Product Type
    Indoor Wall Light
  • Weight
    0.9kg
  • Projection
    26cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome