Belfry 2 Light Candle Wall Light Dark Bronze, Brown, E14

Order Code: ZT3310676S

£79.99 Inc VAT (20%)


Description

Belfry 2 Light Candle Wall Light Dark Bronze, Brown, E14 | Description: Offering a traditional style for any home, the 2 light Belfry wall light has a dark brown and bronze finish, ideal for a classic decor. Place in your living space, or ideally in a living room to make the perfect setting. | Features: Finish: Dark Bronze, Material: Steel, IP Rating: IP20, Height (cm) : 21, Width (cm) : 33, Projection (cm) : 19, No. of Lights: 2, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Belfry 2 Light Candle Wall Light Dark Bronze, Brown, E14
  • Dimmable
    Yes
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Projection
    19cm
  • IP Rating
    IP20
  • Height
    21cm
  • Product Type
    Candle Wall Light
  • Width
    33cm
  • No. of Lights
    2
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • Material
    Steel
  • Finish
    Dark Bronze, Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome