Bernice 2 Light Indoor Candle Wall Light Antique Brass, E14

Order Code: ZT3311116S

£59.99 Inc VAT (20%)


Description

Bernice 2 Light Indoor Candle Wall Light Antique Brass, E14 | Description: A twin wall light with scrolled arms in antique brass effect finish with pull switch. suitable for use with LED lamps and dimmable. Matching items available and also comes in an antique silver finish | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height (cm) : 17.7, Width (cm) : 25, Projection (cm) : 17, No. of Lights: 2, Lamp Type: E14, Bulb: Candle, Wattage (max) : 60, Weight (kg) : 0.4, Class: 1 (Earthed)

See full description
Specifications for Bernice 2 Light Indoor Candle Wall Light Antique Brass, E14
  • Material
    Steel
  • Projection
    17cm
  • Wattage
    60
  • Product Type
    Indoor Candle Wall Light
  • Weight
    0.4kg
  • Lamp Type
    E14
  • No. of Lights
    2
  • Height
    17.7cm
  • Maximum Wattage
    60W
  • Width
    25cm
  • IP Rating
    IP20
  • Finish
    Antique Brass
  • Class
    1 (Earthed)
  • Bulb
    Candle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome