Bill Reading Wall Light Beige Black Matt 3000K

Order Code: ZT4905326S

£179.99 Inc VAT (20%)


Description

Bill Reading Wall Light Beige Black Matt 3000K | Features: Finish: Beige Black Mat | Material: Lampshade Velour Painted Steel | IP Rating: IP20 | Max Height: 48cm | Width: 22cm | Depth: 15cm | Lamp Type: E27 | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 560lm | Weight: 0.94kg | Wattage (max) : 4.5W

Specifications for Bill Reading Wall Light Beige Black Matt 3000K
  • Weight
    0.94kg
  • Max Height
    48cm
  • Maximum Wattage
    4.5W
  • Finish
    Beige Black Matt
  • Lamp Type
    E27
  • No. of Lamps
    1
  • Width
    22cm
  • IP Rating
    IP20
  • Depth
    15cm
  • Product Type
    Wall Light
  • Colour
    Beige
    Black
  • Lumens
    560lm
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome