Blanche 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9

Order Code: ZT3310432S

£119.99 Inc VAT (20%)


Description

Blanche 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9 | Description: Glamour and style are easily achieved with the pretty Blanche 2-Light Chrome and Glass Indoor Wall Light. It has delicately moulded glass globes for beautiful illumination and gracefully curving supports for interest. This fixture would be terrific in a corridor or living space for soft light. | Features: Finish: Moulded Clear Glass, Chrome, IP Rating: IP20, Height (cm) : 14, Width (cm) : 32, Projection (cm) : 15, No. of Lights: 2, Lamp Type: G9, Wattage (max) : 33, Bulb Included: No

See full description
Specifications for Blanche 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9
  • Number of Lights
    2
  • IP Rating
    IP20
  • Lamp Type
    G9
  • Bulb Included
    No
  • Maximum Wattage
    33
  • Colour
    Chrome
  • Projection
    15cm
  • Product Type
    Indoor Wall Light
  • Height
    14cm
  • Width
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome