Carroll Classic 1 Light Wall Light, Rose Gold, IP44

Order Code: ZT3311192S

£183.99 Inc VAT (20%)


Description

Carroll Classic 1 Light Wall Light, Rose Gold, IP44 | Description: These classically designed products are manufactured to the highest standards and will give many years of service due to the quality materials used. Featuring a variety of styles and glass designs, these fittings are available in a mix of Polished Chrome, Polished Nickel, Polished Brass, and Rose Gold finishes. All of the fittings are IP44 rated, and come supplied with LED G9 lamps. | Features: Finish: Rose Gold, Material: Aluminium, Glass, IP Rating: IP44, Height: 34.5cm, Width: 12cm, Projection: 22cm, Lamp Type: G9, No. of Lamps: 1, Bulb Included: Yes, Dimmable: Yes, Kelvin: 3000K, Lumens: 320lm, Weight: 1.71kg, Wattage (max) : 3.5W

See full description
Specifications for Carroll Classic 1 Light Wall Light, Rose Gold, IP44
  • Lumens
    320lm
  • IP Rating
    IP44
  • Colour Temperature
    3000K
  • Finish
    Rose Gold
  • Material
    Glass
    Aluminium
  • Weight
    1.71kg
  • Projection
    22cm
  • Bulb Included
    Yes
  • Width
    12cm
  • Maximum Wattage
    3.5W
  • Product Type
    Wall Light
  • Number of Lamps
    1
  • Height
    34.5cm
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome