Cheswick Globe Bathroom Wall Light with Pull Cord, Clear Glass Shade, IP44

Order Code: ZT3310515S

£109.99 Inc VAT (20%)


Description

Cheswick Globe Bathroom Wall Light with Pull Cord, Clear Glass Shade, IP44 | Description: Industrial chic wall light in fresh chrome plated finish. With clear glass shade; perfect for use with E14 LED lamps. Easy reach on/off pull switch. | Features: Finish: Chrome Plate & Clear Glass, Material: Steel & Aluminium Alloy & Glass Height (cm) : 19.50, Width (cm) : 15.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP44, Dimmable: Non-dimmable, Switch: Pull cord switch, Bulb Included: No, Wattage (max) : 7W, Weight (kg) : 0.74

See full description
Specifications for Cheswick Globe Bathroom Wall Light with Pull Cord, Clear Glass Shade, IP44
  • Maximum Wattage
    7W
  • Bulb Included
    No
  • Product Type
    Bathroom Wall Light
  • Weight
    0.74kg
  • Switch
    Pull cord switch
  • Number of Lights
    1
  • Width
    15.0cm
  • Height
    19.5cm
  • Dimmable
    Non-dimmable
  • Lamp Type
    E14
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome