Clara 2 Light Indoor Wall Light Chrome, Clear Glass, G9

Order Code: ZT3309612S

£159.99 Inc VAT (20%)


Description

Clara 2 Light Indoor Wall Light Chrome, Clear Glass, G9 | Description: Like sparkling earrings for a little black dress, the Clara 2-Light Chrome Wall Fixture finishes the look in a decorating scheme perfectly. Its graceful shape and clear glass "flowers' shine brightly for stunning ambient light for warmth and interest in any space. | Features: Finish: Clear Glass, Chrome, IP Rating: IP20, Height (cm) : 30, Width (cm) : 20, Projection (cm) : 12, No. of Lights: 2, Lamp Type: G9, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Clara 2 Light Indoor Wall Light Chrome, Clear Glass, G9
  • Wattage
    40
  • Colour
    Chrome
  • Bulb Included
    No
  • Projection
    12cm
  • Finish
    Clear Glass, Chrome
  • Number of Lights
    2
  • Height
    30cm
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Product Type
    Indoor Wall Light
  • Width
    20cm
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome