Clifton Led Wall Reading Light & Usb Port Brushed Steel

Order Code: ZT3310106S

£129.99 Inc VAT (20%)


Description

Clifton LED Wall Reading Light & USB Port Brushed Steel | Description: Gain a stylish reading light with the simple addition of the Clifton LED Brushed Steel Wall Reading Light and USB Port. Get wonderful light for reading or work along with a convenient spot for charging devices with this elegant fixture. The lamp head moves up and down for light right where it's needed. | Features: Finish: Brushed Steel Height (cm) : 14.00, Width (cm) : 6.50, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 3000K, Lumens: 220lm, Bulb Included: Yes

See full description
Specifications for Clifton Led Wall Reading Light & Usb Port Brushed Steel
  • Lumens
    220lm
  • Product Type
    Wall Reading Light
  • Width
    6.5cm
  • Finish
    Brushed Steel
  • Height
    14.0cm
  • Number of Lights
    1
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome