Cloe Wall Lamp with Shade Chrome

Order Code: ZT4945927S

£209.99 Inc VAT (20%)


Description

Cloe Wall Lamp with Shade Chrome 1x E14 | Features: Finish: Chrome | Material: Metal Textile | IP Rating: IP20 | Height: 47cm | Length: 16cm | Width: 21cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.79kg | Wattage (max) : 40W

Specifications for Cloe Wall Lamp with Shade Chrome
  • Height
    47cm
  • IP Rating
    IP20
  • Number of Lamps
    1
  • Length
    16cm
  • Material
    Textile
    Metal
  • Lamp Type
    E14
  • Bulb Included
    No
  • Width
    21cm
  • Finish
    Chrome
  • Maximum Wattage
    40W
  • Product Type
    Wall Lamp
  • Weight
    0.79kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome