Columbia 2 Light Indoor Twin Wall Light Antique Brass with Glass, E14

Order Code: ZT3309892S

£249.99 Inc VAT (20%)


Description

Columbia 2 Light Indoor Twin Wall Light Antique Brass with Glass, E14 | Description: Elegant in appearance and design, the dimmable Columbia twin wall light is finished in antique brass and complemented by beautiful art deco style glass shades. Matching items and different sizes and finishes available. Compatible with LED lamps. | Features: Finish: Glass, Antique Brass, IP Rating: IP20, Height (cm) : 23, Width (cm) : 40, Projection (cm) : 20.5, No. of Lights: 2, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Columbia 2 Light Indoor Twin Wall Light Antique Brass with Glass, E14
  • Product Type
    Twin Wall Light
  • Colour
    Antique Brass
  • Finish
    Antique Brass
    Glass
  • Bulb Included
    No
  • IP Rating
    IP20
  • Height
    23cm
  • Bulb
    Incandescent
  • No. of Lights
    2
  • Maximum Wattage
    40
  • Dimmable
    Yes
  • Width
    40cm
  • Projection
    20.5cm
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome