Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Cover Ledvance LED Surface Circular 250mm White
By LEDVANCE
Order Code:
ZT5075909S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/cover-ledvance-led-surface-circular-250mm-white/p/ZT5075909S
Add to quotation
View all Indoor Wall Lights
Description
Ledvance COVER LEDVANCE LED SURFACE CIRCULAR 250MM WHITE Wall & Ceiling Luminaires 4058075156722
Specifications
Specifications for Cover Ledvance LED Surface Circular 250mm White
Diameter
250mm
Length
250mm
Colour
White
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome