Cyclone 1 Light Wall Light, Clear Glass 3000K

Order Code: ZT3311320S

£119.99 Inc VAT (20%)


Description

Cyclone 1 Light Wall Light, Clear Glass 3000K | Features: Finish: Chrome, Clear, Frost | Material: Mild Steel, Glass, Acrylic | IP Rating: IP20 | Max Height: 26.5cm | Width: 11.5cm | Projection: 20cm | Diameter: 11.5cm | Lamp Type: Integrated LED | Bulb Included: Yes, | Dimmable: Non Dimmable | Kelvin: 3000K (Warm White) | Lumens: 414Lm | Weight: 0.74kg | Wattage (max) : 6W | Switched: White Pull Pull Switch, Chrome End

See full description
Specifications for Cyclone 1 Light Wall Light, Clear Glass 3000K
  • Bulb Included
    Yes
  • Colour
    Chrome
  • Max Height
    26.5cm
  • Projection
    20cm
  • Weight
    0.74kg
  • IP Rating
    IP20
  • Width
    11.5cm
  • Dimmable
    Non Dimmable
  • Product Type
    Wall Light
  • Finish
    Chrome, Clear, Frost
  • Lamp Type
    Integrated LED
  • Lumens
    414Lm
  • Maximum Wattage
    6W
  • Colour Temperature
    3000K
    3000K (Warm White)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome